1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/2 x 1/16 in. 3-Flat Twist 21 Piece

You last purchased this on
 
Milwaukee®

Thunderbolt® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/2 x 1/16 in. 3-Flat Twist 21 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Thunderbolt® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in. x 1/2 x 1/16 in. 3-Flat Twist 21 Piece

  • Fast #
  • Part #M48892801
  • Item #3802958
  • Manufacturer Part #48-89-2801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Stainless steel sleeve extends for improved fastener stability
  • Laser etched depth gauge for increased fastener control
  • Optimized shockwave absorbs peak torque and prevents breaking
  • For use with 1 in. Insert style driver bits
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes 6 insert driver bits and 6 in. Magnetic drive guide
  • C-ring retains the insert bit
  • Magnet holds fasteners to the drive guide
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
1/2 in
Bit Length:
6
Bit Sizes:
1/16 in - 1/2 in
Coating:
Titanium
Collection:
Thunderbolt®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
9-9/10 in
Drill Bit Type:
Twist
Height:
1-19/20 in
Length:
9-9/10 in
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
21 Piece
Number of Tools Included:
1
Package Quantity:
Piece of 21
Product Type:
Bit Set
Shank Size:
1/16 in
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
Weight:
1.155 lb
Width:
7-3/5 in