7/8 x 7/8 x 17 in. SDS-Max® Masonry 1 Piece

You last purchased this on
 
Milwaukee®

7/8 x 7/8 x 17 in. SDS-Max® Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

7/8 x 7/8 x 17 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #M48203946
  • Item #919232
  • Manufacturer Part #48-20-3946
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • These Milwaukee® MX4™ 4-cutter drill bits are ideal for concrete with rebar and masonry applications
  • Breaker points for up to 20% faster drilling speeds
  • MX4™ 4-cutter SDS Max rotary hammer drill bits with solid head carbide deliver up to 5x longer life in concrete with rebar
  • Wear mark indicators to indicate end of life
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Variable flutes for up to 15% more holes per battery charge
  • Rebar guards for increased durability in hard aggregate and rebar
  • Complies with ANSI B212.15 Standard
  • Centering tip of exact spot drilling
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/8 in
Bit Length:
21
Bit Sizes:
7/8 in
Blade Type:
Circular Saw
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
16 in
Height:
21 in
Length:
21 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Product Type:
Gloves
Shank Size:
17 in
Shank Style:
SDS-Max®
Weight:
3.4 lb
Width:
7/8 in