23-17/40 in. Packout Mounting Plate

Part #M48228485  |  Item #7951603  |  Manufacturer Part #48-22-8485

$ 52.79 EACH

Length:

23-17/40 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 50 lbs. weight capacity - wall mounted
  • 100 lbs. weight capacity - floor mounted
  • Wall & floor mounting
  • Metal reinforced mounting holes
  • Metal reinforced tie-down points
  • Impact Resistant polymer construction
  • 16 in. hole spacing for easy mounting to studs

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Color Finish: Black

Color Finish Category: Blacks

Height: 1-7/50 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: [Floor Mount, Wall Mount]

Length: 23-17/40 in

Material: Plastic

Material Type: Polypropylene

Number Of Pieces: 1 Piece

Portable: No

Product Type: Gloves

Reusable: Yes

UL Listed: No

Weight: 3.3

Width: 18-17/40 in