23 x 1-1/2 in. Single Drive System Scaling Chisel
23 x 1-1/2 in. Single Drive System Scaling Chisel
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Up to 20% longer life
- Use in hammer only mode
- Designed for SDS plus rotary hammers
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 1-1/2 in
- Bit Length:
- 10
- Blade Material:
- Forged Steel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 14-1/20 in
- Drill Bit Type:
- Chisel
- Drilling Depth (in):
- 14-1/2 in
- Height:
- 1-3/10 in
- Length:
- 14-1/20 in
- Material:
- High Grade Steel, High Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Plus
- Tool Type:
- Scaling Chisel
- Weight:
- 0.79 lb
- Width:
- 1-4/5 in