24 TPI 44-7/8 in. Standard Deep Cut Portable Band Saw Blade

You last purchased this on
 
Milwaukee®

24 TPI 44-7/8 in. Standard Deep Cut Portable Band Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

24 TPI 44-7/8 in. Standard Deep Cut Portable Band Saw Blade

  • Fast #
  • Part #M48390530
  • Item #69053
  • Manufacturer Part #48-39-0530
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Versatility: designed for cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick
  • Requires Certification

Documents


Specifications

Application:
Angle Iron, Copper Tube, Metal, Strut, Threaded Rod
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Blade Length (in):
44-7/8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.02 in
Blade Type:
Band Saw
Blade Width (in):
1/2 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Material:
Alloy Steel
Teeth Per Inch:
24
Weight:
0.35 lb