0 items

Milwaukee The Torch™ Sawzall® 24-TPI Super Saw Blade 5 Pack

M4800579

Blade Length

Starting at $24.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2x more life than our previous generation

SPECIFICATIONS

Blade Length
12 in
Blade Material
Iron
Collection
The Torch™ Sawzall®
Package Quantity
Pack of 5
Teeth Per Inch
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday