Milwaukee

24/25 in. Drain Kit

Part #M48532685  |  Manufacturer Part #48-53-2685

Length:

24/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For better navigation through bends and breaking up stoppages in sink and secondary lines
  • Best for use on 2 in. to 3 in. lines
  • 20X More rust Resistant
  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Smallest diameter connecting point: maintains flexibility
  • Easily change attachments on coupling cables
  • Compatible with Milwaukee™ coupling cables w/ rust guard™ plating

Specifications

Depth: 3-4/5 in

Fits Pipe Size: 2 in - 3 in

Height: 17/20 in

Length: 24/25 in

Material: Plastic, Steel

Material Type: Polymer

Package Quantity: Piece of 5

Product Type: Drain Kit

Tool Type: Cable/Pipe Locator

Type: M48532685

UL Listed: No

Weight: 0.265

Width: 6-3/10 in