Milwaukee 25 ft. Drain Snake

M257120

Cable Length ft

25 ft

$219.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Drum shield protects user & fixture during use
  • Hybrid design provides benefits of both handheld and floor based drain cleaners in 1 machine
  • LED light illuminates work area underneath sink and other dark spaces
  • Lightest professional drain line machine
  • Removable inner drum helps prevent cable bind up and contains mess inside the drum
  • Slide action cable lock mechanism

SPECIFICATIONS

Cable Length ft
25 ft
Diameter
1/4 in
Height
10-9/10 in
Length
17 in
UL Listed
No
Width
9-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday