Milwaukee

25 ft. Magnetic Measure Tape 2 Pack

Part #M48227125G  |  Manufacturer Part #48-22-7125G

Length:

2-67/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon bond blade protection
  • 5-Point reinforced frame
  • Magnetic hook
  • Pocket clip
  • Double sided printing
  • Blue print scale
  • Wire form belt clip

Specifications

Application: Measuring

Case Material: Metal

Color Finish: Red

Color Finish Category: Reds

Depth: 2-67/100 in

GSA Approved: No

Height: 6-24/25 in

Length: 2-67/100 in

Material: Plastic

Material Type: Nylon

Package Quantity: Pack of 2

Tool Type: Tape Measure

Type: Rulers & Tape Measures

Weight: 2.55

Width: 8-97/100 in