Milwaukee

25 ft. Measure Tape

Part #M48225525  |  Manufacturer Part #48-22-5525

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nylon bond blade protection
  • Wide base
  • Optimized hook designed for scoring applications
  • Wire form belt clip reduces pocket tearing
  • Up to 9' standout

Specifications

Color Finish: [Black, Red]

Color Finish Category: Blacks

Length: 25 ft

Material: Plastic

Material Type: ABS

Tool Type: Tape Measure

Type: M48225525

Width: 1-1/16 in