25 ft. Stud Tape Measure (2 Pack)
25 ft. Stud Tape Measure (2 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impact resistant housing
- Wire form belt clip
- Longest lasting blade - rip and wear resistant
- Lanyard ready
Specifications
- Brand Model Compatibility:
- Milwaukee
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Length:
- 25 ft
- Material:
- Plastic, Metal
- Package Quantity:
- Pack of 2
- Product Type:
- Hand Tool
- Tool Type:
- Tape Measure
- Width:
- 2-6/25 in