25 ft. x 1/4 in. Cable
25 ft. x 1/4 in. Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carries power through end of cable
- Maneuvers the tightest bends
- Solid polymer core: best mix of strength and flexibility
- Optional removable inner drum: prevents cable bind up and contains mess
- End of cable indicator: approximately 3 ft from back end of cable
- Corrosion resistant core: will not rust to cable
Specifications
- Application:
- Drain Cleaning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-13/20 in
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 1/4 in
- Height:
- 4-1/10 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polymer
- Product Type:
- Cable
- Tool Type:
- Drain Bulb Cable with Drum
- Type:
- M48532583
- UL Listed:
- No
- Weight:
- 3.825 lb
- Width:
- 8-7/20 in