25 ft. x 5/16 in. Drain Bulb Cable
This product has been replaced by
Manufacturer Part #48-53-2561
25 ft. x 5/16 in. Drain Bulb Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carries power through end of cable
- Maneuvers the tightest bends
- Solid polymer core: best mix of strength and flexibility
- Optional removable inner drum: prevents cable bind up and contains mess
- End of cable indicator: approximately 3 ft from back end of cable
- Corrosion resistant core: will not rust to cable
Documents
Specifications
- Application:
- Residential
- Case Included:
- No
- Diameter:
- 5/16 in
- Length:
- 25 ft
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Bulb Cable
- UL Listed:
- No
- Weight:
- 4.10 lb
- Width:
- 31/100 in