Milwaukee®
26-1/2 x 13 in. Denier Contractor Tool Bag
Part #M48553530BRANDT | Item #7827599 | Manufacturer Part #48-55-3530-BRANDT
$
32.48
EACH
Length:
26-1/2 inSpecifications
Color Finish: Silver
Color Finish Category: Silver Tones
Height: 14 in
Length: 26-1/2 in
Number Of Pieces: 1 Piece
Tool Storage Type: Tool Bag
UL Listed: No
Width: 13 in