26-1/4 x 51 in. Electric Revival Rig
26-1/4 x 51 in. Electric Revival Rig
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast aluminum base with four leveling screws for fast accurate leveling adjustment
- Durable precision-ground 2-1/2 in. steel column, 43-1/2 in. high
- Comes with 4096 diamond coring motor
- Rear mounted rack and pinion feed
Specifications
- Application:
- Drilling
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Corded
- Depth:
- 26-1/4 in
- Height:
- 51 in
- Length:
- 26-1/4 in
- Material:
- Metal
- Power Source:
- Electric
- Weight:
- 90 lb
- Width:
- 13 in