Milwaukee

26 ft. Measure Tape

Part #M48225625  |  Manufacturer Part #48-22-5625

Length:

26 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

GSA Approved: No

Length: 26 ft

Material: Plastic

Material Type: Nylon

Type: Rulers & Tape Measures

Width: 1-1/6 in