28V 1/2 in Hammer Drill
28V 1/2 in Hammer Drill
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M28™ Lithium-Ion battery technology: digital power management helps ensure optimal battery life and runtime while protecting the battery and tool during the toughest jobs
- Carbide-jaw chuck: a 1/2 in. all metal, single-sleeve ratcheting chuck with Carbide jaws reduces bit slippage
- Milwaukee-built motor: develops 750 in-lbs. of peak torque and 0-450/-0 to 1800 RPM
- Get high torque, maximum speed and up to 2X the runtime of 18 Volt cordless drills
Specifications
- AMP:
- 14
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Single Sleeve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- ETL Listed:
- Yes
- Height:
- 11 in
- Length:
- 9-1/4 in
- Material:
- Metal, Plastic, Rubber
- RPM:
- 1800
- Tool Type:
- Hammer Drill
- Type:
- M072622
- UL Listed:
- Yes
- Volts:
- 28V
- Weight:
- 6.7 lb
- Width:
- 9-1/4 in