28 V Li-ion Charger
28 V Li-ion Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pass-through plug: Conserves valuable outlet space
- High-visibility LED light: Displays charge status from across the room
- Single-unit simplicity: Charges Milwaukee V28™and M28™Lithium-ion batteries
- Power up V28™ and M28™ lithium-ion batteries in less than one hour.
Specifications
- Application:
- Cutting
- Battery Size:
- 28V
- Battery Type:
- Lithium-ion
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 11-17/20 in
- ETL Listed:
- Yes
- Height:
- 4-7/20 in
- Length:
- 11-17/20 in
- Material:
- Plastic, Metal, Rubber
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Tool Type:
- AC Charger
- UL Listed:
- Yes
- Volts:
- 28V
- Weight:
- 1.85 lb
- Width:
- 8-3/5 in