Milwaukee 28V Combo with Contr Bag

M092823

Volts

28V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Lithium-ion battery
  • Sawzall® recip saw with 1-1/8" stroke length

SPECIFICATIONS

Battery Type
Lithium-ion
Chuck Size
1/2 in
Color Finish
Black, Red
Height
8-1/2 in
Length
14-3/4 in
Number of Tools Included
3
Power Source
Battery
RPM
1800
UL Listed
Yes
Volts
28V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday