28V Light Bulb 2-Pack

Part #M49810040  |  Item #4437978  |  Manufacturer Part #49-81-0040

$ 10.56 per PACK

Volts:

28V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • V28™ 49-24-0185 compatible only
  • Precision formed
  • Great value
  • Easy replacement

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bulb Type: LED

Depth: 1-22/25 in

ETL Listed: Yes

Height: 4-1/2 in

Length: 1-22/25 in

Package Quantity: Pack of 2

Tool Type: Bulb

Type: M49810040

UL Listed: Yes

Volts: 28V

Weight: 0.01

Width: 3/5 in