3-1/4 in. Keyed 1 Piece

You last purchased this on
 
Milwaukee®

3-1/4 in. Keyed 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

3-1/4 in. Keyed 1 Piece

  • Fast #
  • Part #M49221560
  • Item #907280
  • Manufacturer Part #49-22-1560
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard equipment on 2.4V cordless screwdrivers 6540-1, 6547-1 and 6547-22
  • Great value
  • Allows same flexibility in drilling and driving capabilities as a driver drill or corded drill with three jawed chuck
  • Easy replacement
  • Requires Certification

Specifications

Application:
Cutting
Chuck Size:
3-1/4 in
Chuck Type:
Keyed
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3-1/4 in
Height:
1-22/25 in
Length:
3-1/4 in
Material:
Metal
Number of Pieces:
1 Piece
Tool Type:
Chuck Attachment
Weight:
0.34 lb
Width:
2 in