3-1/4 in. Magnetic Measure Tape
This product has been replaced by
Manufacturer Part #48-22-0116
3-1/4 in. Magnetic Measure Tape
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Not available
Product Details
- Wire form belt clip
- 2-Sided printing
- Longest life
- Nylon bond blade protection
- 5-Point reinforced premium PC/ABS frame
- Finger stop
- Magnetic hook
Documents
Specifications
- Application:
- Measuring
- Case Material:
- Plastic
- Coating:
- Nylon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 4-1/20 in
- Handle Material:
- Plastic
- Height:
- 2-3/4 in
- Length:
- 16 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Measuring Tape Measure
- Size:
- 16 ft
- Tool Type:
- Tape Measure
- Weight:
- 0.915 lb
- Width:
- 6-9/10 in