3-1/4 in. Magnetic Measure Tape

This product has been replaced by

Milwaukee® Red Magnetic Tape Measure
Milwaukee® 25 ft. Magnetic Tape Measure
Manufacturer Part #48-22-0125
You last purchased this on
 
Milwaukee®

Agira 3-1/4 in. Magnetic Measure Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Magnetic Tape Measure
Milwaukee® 25 ft. Magnetic Tape Measure
Manufacturer Part #48-22-0125
Milwaukee®

Agira 3-1/4 in. Magnetic Measure Tape

  • Fast #
  • Part #M48227125
  • Item #7113444
  • Manufacturer Part #48-22-7125
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wire form belt clip
  • 2-Sided printing
  • Longest life
  • Nylon bond blade protection
  • 5-Point reinforced premium PC/ABS frame
  • Finger stop
  • Magnetic hook
  • Requires Certification

Documents


Specifications

Application:
Measuring
Case Material:
Plastic
Coating:
Nylon
Collection:
Agira
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
7-1/10 in
Faucet Mount:
Deck Mount
Flow Rate:
2 gpm
Handle Material:
Plastic
Height:
2-4/5 in
Length:
25 ft
Material:
Plastic
Number of Tools Included:
1
Size:
25 ft
Tool Type:
Tape Measure
Weight:
1.265 lb
Width:
1-83/100 in