Milwaukee 3-1/4 in. Spring Assist Serrated Knife

M48221995

Blade Length

3-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Black oxide-coated stainless steel serrated blade: maintains long-lasting sharp edge
  • Liner lock: secures the blade in the open position
  • Serrated blade: ideal for tearing through material, resistant tip: ideal for piercing material
  • Spring-assisted opening: permits one-handed operation

SPECIFICATIONS

Application
General Purpose
Blade Length
3-1/4 in
Blade Material
Stainless Steel
Coating
Black Oxide
Color Finish
Red
Color Finish Category
Reds
Depth
17/20 in
Height
1-17/20 in
Length
17/20 in
Number Of Blades
1
Tool Type
Knife
Weight
0.43
Width
6-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday