3-1/8 in. Bi-metal Circular Saw Blade

Part #M48900045  |  Item #5146953  |  Manufacturer Part #48-90-0045

Diameter:

3-1/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Titanium coated for extended life
  • Ideal for cutting wood, drywall & plaster, fiberglass and non-ferrous metals
  • Universal shank* compatibility with most professional grade multi-tool brands
  • Segmented design for long cuts

Specifications

Application: Cutting

Blade Length: 3-1/4 in

Blade Material: Bi-metal

Blade Type: Circular Saw

Blade Width: 3-1/4 in

Color Finish: Silver

Color Finish Category: Silver Tones

Cutting Capacity: 7 in

Depth: 7 in

Diameter: 3-1/8 in

Height: 3/4 in

Length: 7 in

Number Of Pieces: 1 Piece

Tool Type: Circular Saw Blade

Weight: 0.1

Width: 4-3/25 in