3-3/4 in. Hard Point Multi-Tool Blade
This product has been replaced by
Manufacturer Part #49-25-1131
Vero 3-3/4 in. Hard Point Multi-Tool Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for cutting wood and hardwood
- Universal shank compatibility with most professional grade multi-tool brands
- Heat treated hard point design
- Adapter (48-90-0000) available
Specifications
- Application:
- Cutting
- Basin Shape:
- Rectangle
- Blade Length (in):
- 3-3/4 in
- Blade Width (in):
- 1-1/4 in
- Collection:
- Vero
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/10 in
- Height:
- 4/5 in
- Installation Type:
- Above Counter
- Length:
- 3-3/10 in
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Depth:
- 20-1/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Size:
- 1-1/4 in
- Tool Type:
- Tool Blade
- Weight:
- 0.095 lb
- Width:
- 6-1/2 in