3-3/4 in. Multi-tool Blade 10 Piece

This product has been replaced by

Milwaukee® Silver 2-1/20 in. Reciprocating Saw Blade (Pack of 3)
Milwaukee® 2-1/20 in. 18 TPI Reciprocating Saw (Pack of 10)
Manufacturer Part #49-25-1139
You last purchased this on
 
Milwaukee®

3-3/4 in. Multi-tool Blade 10 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver 2-1/20 in. Reciprocating Saw Blade (Pack of 3)
Milwaukee® 2-1/20 in. 18 TPI Reciprocating Saw (Pack of 10)
Manufacturer Part #49-25-1139
Milwaukee®

3-3/4 in. Multi-tool Blade 10 Piece

  • Fast #
  • Part #M48904055
  • Item #7246754
  • Manufacturer Part #48-90-4055
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision teeth for accurate cuts
  • 10 Blades per pack
  • Aggressive tooth pattern for cutting in wood and hardwood
  • Universal shank compatibility with most professional grade multi-tool brands: Milwaukee®, Bosch® (Non-star lock™), Ilsco®, MAXBITE®, craftsman®, FIXTEC®(Non-star lock™), RIDGID®, JPEG®, Koozie®, dymobits®. adapter (48-90-0000) available for porter cable®, black & decker®, and dealt® multi-tools.
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Blade Length (in):
3-5/8 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-17/20 in
Height:
1-9/20 in
Length:
3-3/4 in
Material:
High Carbon Steel
Package Quantity:
Pack of 10
Size:
1-1/4 in
Tool Type:
Blade
UL Listed:
No
Weight:
0.495 lb
Width:
6-4/5 in