3-3/4 in. Multi-Tool Blade Kit

This product has been replaced by

Milwaukee® Reciprocating Saw
Milwaukee® Reciprocating Saw (3 Piece)
Manufacturer Part #49-10-9001
You last purchased this on
 
Milwaukee®

Vero 3-3/4 in. Multi-Tool Blade Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Reciprocating Saw
Milwaukee® Reciprocating Saw (3 Piece)
Manufacturer Part #49-10-9001
Milwaukee®

Vero 3-3/4 in. Multi-Tool Blade Kit

  • Fast #
  • Part #M48901000
  • Item #5146922
  • Manufacturer Part #48-90-1000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for cutting wood with nails, non-ferrous metals, and PVC
  • Universal shank compatibility with most professional grade multi-tool brands
  • Multi-tool blade kit for a variety of applications
  • Adapter (48-90-0000) available
  • Requires Certification

Specifications

Application:
Cutting
Basin Shape:
Rectangle
Collection:
Vero
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-9/20 in
Height:
17/20 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Above Counter
Length:
6-9/20 in
Number of Bowls:
1
Reusable:
Yes
Shape:
Rectangular
Sink Depth:
18-7/8 in
Sink Installation Type:
Above Counter
Sink Material:
Ceramic
Tool Type:
Multi-tool Blade Kit
Type:
M48901000
Weight:
0.235 lb
Width:
7-11/20 in