0 items

Milwaukee Bellhanger 3/8 in. Drill Bit

M4813737

Length

18 in
Starting at $16.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Provides a pull-through hole in the tip for easy installation of small wire systems
  • With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck

SPECIFICATIONS

Bit Diameter
3/8 in
Collection
Bellhanger
Drilling Depth in
14 in
Length
18 in
Material
Steel
Number Of Pieces
1 Piece
Shank Style
3-Flat

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday