0 items

Milwaukee M12™ 3-in-1 Heated Jacket Kit in Black

M251B21

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All pieces are machine washable/dryable
  • Designed as 3-in-1 wear as heated vest only and shell only or snap together system
  • Heated vest with carbon fiber heating elements
  • Shell is made with noise reducing fabric
  • Water/wind resistant removable shell
  • Zip-on removable hood for shell

SPECIFICATIONS

Battery Type
Lithium-ion
Clothing Size
XXL
Collection
M12™
Color Finish
Black
Material
Brushed Tricot, Metal, Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday