Milwaukee®
3 in. Bimetal Jigsaw Blade 5 Pack
Part #M48425190 | Item #4202316 | Manufacturer Part #48-42-5190
Blade Length:
3 inProduct Details
- Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
- Fast cuts: tooth shape and sharpness permit quick shearing through metal
- Versatile: fits any jig saw that accepts a T-shank blade
- Designed and built to handle heavy-duty jobs
Specifications
Application: Cutting
Battery Type: Lithium-ion
Blade Length: 3 in
Blade Material: Bi-metal
Blade Thickness In : 1/10 in
Blade Type: Jig Saw
Blade Width: 1/10 in
Color Finish: Silver
Color Finish Category: Silver Tones
Depth: 4/25 in
Height: 5-1/2 in
Length: 4/25 in
Material: [Bi-metal, High Speed Steel]
Number Of Blades: 5
Package Quantity: Pack of 5
Teeth Per Inch: 14
Tool Type: Jig Saw Blade
Weight: 0.06
Width: 1-3/4 in