3 in. Carbide Tipped Drift Key for 1-Piece Core Bits
3 in. Carbide Tipped Drift Key for 1-Piece Core Bits
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with SDS-Max
- Use to remove centering bit (48-20-5495)
- Carbide tipped
- Use to prevent walking
Specifications
- Application:
- Pipe Fitting
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/5 in
- Height:
- 1-1/20 in
- Length:
- 1-1/5 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Piece of 1
- Tool Type:
- Core Bit
- Weight:
- 0.19 lb
- Width:
- 5-4/5 in