3 in. Crimper

You last purchased this on
 
Milwaukee®

Vero 3 in. Crimper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Vero 3 in. Crimper

  • Fast #
  • Part #M48226000
  • Item #5146924
  • Manufacturer Part #48-22-6000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Forged head design
  • Chrome plated for rust resistance
  • 3/8 in. and 1 in. seamer markings
  • Symmetrical handles
  • Requires Certification

Specifications

Application:
Sheet Metal
Basin Shape:
Rectangle
Collection:
Vero
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red, Black
Depth:
5-1/20 in
Handle Material:
Rubber
Handle Type:
Straight
Height:
3-1/5 in
Installation Type:
Above Counter
Length:
5-1/20 in
Material:
Forged Alloy Steel
Number of Bowls:
1
Shape:
Rectangular
Sink Depth:
14-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Tool Type:
Speed Seamer
Type:
M48226000
Weight:
1.525 lb
Width:
12-3/20 in