Milwaukee

3 in. Scraper Blade

Part #M49005456  |  Manufacturer Part #49-00-5456

Blade Width:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all SAWZALL® and Hackzall™ reciprocating saws
  • Induction hardened blade edge for maximum durability
  • Corrosion resistant coating for extended life
  • Chamfered corners prevent digging into work material
  • Resharpenable blade

Specifications

Blade Width: 3 in

Depth: 4 in

Height: 3/5 in

Length: 4 in

Power Source: Manual

Tool Type: Scraper Blade

Weight: 0.215

Width: 8-7/10 in