Milwaukee

3-Piece Alloy Plumbers Selfeed Bit Set

Part #M49220030  |  Manufacturer Part #49-22-0030

Material:

High Speed Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-piece self-feed bit plumbers' set created for end users who demand a clean, easy and cost effective solution to hole cutting
  • 3-piece self-feed bit plumbers' set, offers best in class performance
  • Inside cutting plane - produces clean smooth holes
  • Heat treated alloy - maximum durability and wear resistance
  • resharpenable - longer bit life-less time and money buying a new bit
  • Replaceable feed screw - effortlessly pulls bit through material

Documents

Specifications

Bit Diameter: 1-1/2 in, 2 in, 2-9/16 in

Bit Sizes: Various

Color Finish: Black

Color Finish Category: Blacks

Depth: 9-3/10 in

Height: 2-3/4 in

Length: 9-3/10 in

Material: High Speed Steel

Number Of Pieces: 3 Piece

Package Quantity: Piece of 3

Shank Style: Hex

Tool Type: Self Feed Bit

Weight: 0.88

Width: 17-11/20 in