1/8 in - 1/2 in, 3/16 in - 1/2 in, 3/16 in - 7/8 in. x 1/2 in, 7/8 in. x 1/4 in. 3-Flat Step 3 Piece
1/8 in - 1/2 in, 3/16 in - 1/2 in, 3/16 in - 7/8 in. x 1/2 in, 7/8 in. x 1/4 in. 3-Flat Step 3 Piece
Frequently Purchased Together
Product Details
- Self starting multi-hole and hole enlarging bits
- Range of diameters 1/8" to 1"
- Step drill bits allow you to quickly and easily drill a variety of round holes in steel, brass, copper, aluminum, wood, plexiglas and plastic
- Made in the USA
- Laser-engraved reference marks: easily stop on any hole size
- 3-Flat Secure-Grip™ shanks: reduces bit slippage in the chuck
- Up to 50% more holes per battery charge: greater user productivity
- Set of two step drill bits, Includes 48-89-9100 and 48-89-9110
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/8 in - 1/2 in and 9/16 in - 1 in
- Bit Sizes:
- 1/8 in - 1/2 in, 9/16 in - 1 in
- Coating:
- Black Oxide
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8 in
- Drill Bit Type:
- Step
- Height:
- 1-19/20 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 8 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Piece of 3
- Product Type:
- Bit Set, Step Bit
- Reusable:
- Yes
- Shank Size:
- 1/4 in
- Shank Style:
- 3-Flat
- Tool Type:
- Step Drill Bit Set
- Type:
- M48899050
- Weight:
- 0.8 lb
- Width:
- 11-1/4 in