3-Piece Insulated Screwdriver Set

Part #M48222202  |  Item #4843401  |  Manufacturer Part #48-22-2202

Number Of Pieces:

3 Piece

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UL® classified - only Milwaukee® offers UL classified insulated screwdrivers
  • 1000V insulated protection offers uncompromising safety
  • OSHA approved: tested and certified to insulated tool standards - IEC 60900:2012 ; ASTM F1505-10; nape 70E
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite

Specifications

Application: Pipe Fitting

Battery Type: Lithium-ion

Color Finish: [Red, Black]

Color Finish Category: Reds

Depth: 5-1/20 in

Drive Size: Combination

GSA Approved: No

Handle Length in : 5 in

Handle Material: Polycarbonate

Height: 1-7/20 in

Indoor Outdoor: Indoor/Outdoor

Length: 5-1/20 in

Number Of Pieces: 3 Piece

Package Quantity: Piece of 3

Reusable: Yes

Tool Type: Combination

Weight: 0.8

Width: 13 in