6-1/4 in. Cutter 1 Piece
This product has been replaced by
Manufacturer Part #49-56-9275
6-1/4 in. Cutter 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardened steel teeth
- Aggressive tooth geometry
- Up to 600 holes without resharpening
- Wide and deep gullets
Specifications
- Diameter:
- 6-1/4 in
- Length:
- 3 in
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter