3 x 7-1/4 in. (Piece of 100) Knife Blade

You last purchased this on
 
Milwaukee®

3 x 7-1/4 in. (Piece of 100) Knife Blade

  • Fast #
  • Part #M48221900
  • Item #4636510
  • Manufacturer Part #48-22-1900
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

3 x 7-1/4 in. (Piece of 100) Knife Blade

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Optimized grind angles deliver improved sharpness for less repeat cuts
  • Micro Carbide deposited metal delivers up to 3X longer life than standard carbon blades
  • Made in the USA
  • Requires Certification

Specifications

Application:
Pipe Fitting
Battery Type:
Lithium-ion
Blade Length (in):
3 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-19/20 in
Height:
1-11/20 in
Length:
3-19/20 in
Number of Blades:
100
Package Quantity:
Piece of 100
Tool Type:
Knife Blade
Weight:
1.06 lb
Width:
7-1/4 in