30 ft. Measure Tape
30 ft. Measure Tape
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finger stop protects finger during blade retraction
- Blueprint scale calculates 1/4" and 1/8" drawings
- Nylon bond blade protection
- Up to 9' standout
- With 360° hook attachment
- With two sided printing increases measurement readability
- Wire form belt clip reduces pocket tearing
Specifications
- Case Material:
- Plastic
- Coating:
- Nylon
- Color Finish Name:
- Black, Red
- Handle Material:
- Plastic
- Height:
- 3-1/2 in
- Length:
- 30 ft
- Material:
- Plastic, Steel
- Size:
- 30 ft
- Tool Type:
- Tape Measure
- Width:
- 2 in