300 Lumen LED Headlamp
This product has been replaced by
Manufacturer Part #2103
300 Lumen LED Headlamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide flood beam pattern
- 3 light output modes for optimal brightness and runtime
- IP54: water and dust resistant
- Limited lifetime warranty (excludes batteries)
- Includes (4) clips for hard hat attachment
- Powered by (3) AAA batteries (included)
- 7-position tilting light head for directing light
- High mode: 300-Lumens- 4.0 hours., medium mode: 150-Lumens- 8.5 hours., low mode: 25-Lumens- 31 hours
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Color Finish Name:
- Red
- Diameter:
- 1-2/25 in
- Height:
- 1-29/50 in
- Length:
- 2-40/93 in
- Light Bulb Type:
- LED
- Lumens:
- 300
- Material:
- Microfiber
- Power Source:
- Battery
- Type:
- M2106
- UL Listed:
- No