3/16 in, 1/4 in. x 1/4 x 1/4 in. Hex Driver 8 Piece

Part #M48222110  |  Item #4464061  |  Manufacturer Part #48-22-2110

$ 5.15 EACH

Shank Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal fit - fits Milwaukee 11-in-1 and most other multi tip drivers
  • Good service solution for lost or broken bits
  • ECX™ Bit (Patent pending) - superior fit in specialty screws
  • ECX™ Bit can be used in competitive handles
  • ECX™ Bit - fasten specialty screws
  • Phillips #1 & #2
  • Slotted 3/16 in. & 1/4 in.
  • Square #1 & #2

Specifications

Application: Drilling

Bit Diameter: 1/4 in

Bit Sizes: 3/16 in, 1/4 in

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3-17/20 in

Drill Bit Type: Driver

Height: 9/20 in

Length: 3-17/20 in

Magnetic: No

Package Quantity: Piece of 4

Product Type: Gloves

Shank Size: 1/4 in

Shank Style: Hex

Tool Type: Bit Set

Weight: 0.11

Width: 4-3/4 in