Milwaukee 3/16 x 3/16 x 25/64 in. SDS-Plus Masonry 1 Piece

M48207411

Manufacturer Part #: 48-20-7411

Bit Diameter

3/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

SPECIFICATIONS

Bit Diameter
3/16 in
Bit Sizes
3/16 in
Depth
3/16 in
Drill Bit Type
Masonry
Height
6 in
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Masonry Bit
Shank Size
25/64 in
Shank Style
SDS-Plus
Tool Type
Bit
Type
M48207411
Width
3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday