Milwaukee

3/16 x 3/16 x 3/16 in. 3-Flat Installer 1 Piece

Part #M48137218  |  Manufacturer Part #48-13-7218

Bit Diameter:

3/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck

Specifications

Application: Drilling

Bit Diameter: 3/16 in

Bit Sizes: 3/16 in

Depth: 3/16 in

Drill Bit Type: Installer

Drilling Depth in : 14 in

Height: 18 in

Length: 3/16 in

Magnetic: No

Material: [Steel, High Speed Steel]

Number Of Pieces: 1 Piece

Product Type: Twist Bit

Shank Size: 3/16 in

Shank Style: 3-Flat

Tool Type: Bellhanger Bit

Weight: 0.16

Width: 3/16 in