3/16 x 3/16 x 3/8 in. SDS-Plus Masonry

Part #M48207092  |  Item #904228  |  Manufacturer Part #48-20-7092

$ 7.77 EACH
(Pricing is for 3/16 in)

Bit Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3/16 in. diameter, 2-cutter head
  • SDS shank with hex shoulder for tap-con screw system
  • 4 in. drilling depth
  • 7 in. overall length
  • Diameter: 3/16"

Specifications

Application: Drilling

Bit Diameter: 3/16 in

Bit Sizes: 3/16 in

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 3/16 in

Drill Bit Type: Masonry

Drilling Depth in : 3/16 in

Height: 7 in

Indoor Outdoor: Indoor/Outdoor

Length: 3/16 in

Material: Carbide Tipped

Number Of Pieces: 1 Piece

Product Type: Gloves

Reusable: Yes

Shank Size: 3/8 in

Shank Style: SDS-Plus

Tool Type: Bit

Weight: 0.125

Width: 3/16 in