3/4 in. 1 Piece
3/4 in. 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1 chuck and 1 arbor
- Tool shank #3 Morse taper
- Converts super hole shooter drill 2404-1 and electromagnetic drill motors 4292-1 and 4297-1 from a no. 3 internal Morse taper spindle to a 3/4 in. 3-jawed chuck.
- 3/4 in. chuck bit shank
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3/4 in
- Chuck Size:
- 1 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-2/5 in
- Height:
- 3-11/20 in
- Length:
- 4-2/5 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chuck
- Weight:
- 3.76 lb
- Width:
- 9-3/4 in