3/4 in. Keyed 1 Piece
3/4 in. Keyed 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with key holder 48-66-4040
- For cordless tools
- For use with chucks 48-66-0240, 48-66-0805 and 48-66-0806
- Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user
- Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy
- 5 Year warranty
- Easy replacement
Specifications
- Application:
- Cutting
- Chuck Size:
- 3/4 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2-3/4 in
- Height:
- 13/20 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chuck Key
- Weight:
- 0.115 lb
- Width:
- 5-17/20 in