3/4 x 3/4 x 3937/10000 in. SDS-Plus Masonry
M/2™ 3/4 x 3/4 x 3937/10000 in. SDS-Plus Masonry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Enhanced rebar guards provide increased durability
- Reinforced flutes for minimized vibration and maximum durability
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Centering tip for exact spot drilling
Documents
Specifications
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 3/4 in
- Collection:
- M/2™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 16 in
- Height:
- 3/4 in
- Length:
- 18 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No
- Weight:
- 0.95 lb
- Width:
- 3/4 in