3/4 in. Standard Jaw

Part #M49162651  |  Item #4417039  |  Manufacturer Part #49-16-2651

$ 340.35 EACH

Capacity:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy opening jaw designed for one handed use
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
  • Compatible with M18™ Force Logic™ press tool
  • Manufactured for the highest standards of press quality and durability in the industry

Specifications

Application: Concrete

Blade Width: 1 in

Capacity: 3/4 in

Color Finish: Silver

Depth: 8-1/2 in

Height: 3 in

Indoor Outdoor: Indoor/Outdoor

Length: 8-1/2 in

Material: Steel

Reusable: Yes

Tool Type: Jaw

UL Listed: No

Weight: 5.275

Width: 9-1/5 in