Milwaukee

3/4 x 1-13/16 in. Annular Cutter 1 Piece

Part #M49592181  |  Manufacturer Part #49-59-2181

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0012

Specifications

Application: Cutting

Brand Model Compatibility: Small and Large Magnetic Drill Press

Coating: Black Oxide

Depth: 3-193/500 in

Diameter: 1-13/16 in

Drill Bit Type: Hole Saw

Drilling Depth in : 2 in

Height: 1-813/1000 in

Length: 2 in

Material: [High Speed Steel, Steel]

Number Of Pieces: 1 Piece

Shank Size: 3/4 in

Tool Type: Annular Cutter

Weight: 0.64

Width: 1-813/1000 in